0 items

Rohl Caswell™ Pressure Balancing Trim Valve (Less Diverter)

RCA2213LM

Color Finish

Starting at $207.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete with plate, escutcheon and handle
  • Includes plate, escutcheon, diverter and handle
  • Move handle up for on, down for off
  • Must order R2012D rough valve to complete
  • Rotate handle clockwise for hot and counterclockwise for cold
  • See page F29 for rough info

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Shape
Square
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday