0 items

Rohl Matheson™ Pressure Balancing Valve Trim Only with Diverter and Single Lever Handle

RML2015LM

Color Finish

Starting at $275.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete with plate, escutcheon, diverter and handle
  • Finishes will resist rusting and corrosion through everyday use
  • Includes plate, escutcheon, diverter and handle
  • Swinging temperature dial allows for pin-point water control

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
CARB OTC LEED Compliant
No
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-9/10 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday