0 items

Rohl Matheson™ Pressure Balancing Valve Trim Only with Single Lever Handle

RML2013LM

Color Finish

Starting at $240.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete with plate, escutcheon and handle
  • Finishes will resist rusting and corrosion through everyday use
  • Includes plate, escutcheon, diverter and handle
  • Move handle up for on, down for off

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
CARB OTC LEED Compliant
No
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday