0 items

Rohl Wellsford® Pressure Balancing Valve Trim with Diverter

RWE2315LM

Color Finish

Starting at $298.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All hardware for installation is included
  • Complete with plate, escutcheon and handle
  • Finishes will resist rusting and corrosion through everyday use

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/16 in
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday