0 items

Rohl Country Bath Pressure Balancing Valve Trim with Single Cross Handle and Diverter

RA7400XM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Includes plate, escutcheon, diverter, and handle
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Trim for concealed pressure balance rough valve with volume and temperature control with diverter
  • Trim only

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/8 in
Handle Material
Metal
Handle Type
Cross
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday