0 items

Rohl Verona™ Pressure Balancing Valve Trim with Single Lever Handle and Diverter

RARB7400LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Includes plate, escutcheon, diverter, and handle
  • Polished Chrome
  • Pressure balanced concealed bath and shower mixer trim and temperature control
  • Rotate handle clockwise for hot, counterclockwise for cold
  • See page xxx for rough info
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
Collection
Verona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday