0 items

Rohl Vincent Pressure Balancing Valve Trim with Single Lever Handle (Less Diverter)

RA1000LV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cover plate, dome, and handle made from solid brass
  • Includes extension kit
  • Single handle control
  • Trim for concealed pressure balance shower or bath valve without volume control
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday