Single Handle Pull Out Kitchen Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Quartile™ Single Handle Pull Out Kitchen Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Quartile™ Single Handle Pull Out Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RCU57LSTN2
  • Item #7063099
  • Manufacturer Part #CU57L-STN-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.8 gpm
  • Brass construction
  • Dual spray modes
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Will lock in spray mode
  • Spout swivel: 360°
  • Metal lever
  • Quarter-turn ceramic disc control cartridge
  • Maximum installation deck depth: 1-3/4"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Quartile™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
11-1/4 in
Spout Reach:
8-5/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
Weight:
8 lb