Single Function Hand Shower in Polished Chrome

You last purchased this on
 
ROHL®

Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #R1340APC
  • Item #4322330
  • Manufacturer Part #1340APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • - 1145/8: Single-function hand-shower
  • Includes slide bar, wall outlet, hose, and hand shower
  • Polished Nickel unit comes with Satin Nickel hose. Polished Nickel hose not available.
  • - 16880: 59" flexible PVC hose
  • - 1795: Wall outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
35-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.0 gpm
Height:
35-7/16 in
Hose Included:
Yes
Hose Length:
59 in
Number of Shelves:
4
Pause Control:
No
Product Type:
Hand Shower with Slide Bar
Showerhead Function:
Single
WaterSense Labeled:
No