2 gpm 1-Function Wall Mount Retro-Fit Shower Column Riser with Diverter, Handshower, Hose and Showerhead Set in Polished Nickel
Graceline™ 2 gpm 1-Function Wall Mount Retro-Fit Shower Column Riser with Diverter, Handshower, Hose and Showerhead Set in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WI0196 single-function showerhead
- 1.8 GPM
- B0310 single-function handshower
- 1/2" female NPT inlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Graceline™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Height:
- 23-7/6 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 59 in
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Hand Shower with Slide Bar
- Shower Arm Reach:
- 18-57/64 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 23-7/6 in
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- Yes