Single Function Showerhead in Satin Nickel
Avanti™ Single Function Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-function spray patterns: rain, mist, and massage
- Flow rate: 2 gpm
- Brass construction
- Flow rate 2.0 GPM*
- Includes cleaning wrench
- Connection: 1/2" female
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Avanti™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Green Product:
- Yes, WaterSense
- Length:
- 3-3/16 in
- Overall Width:
- 32 in
- Shape:
- Round
- Shower Arm Reach:
- 3-3/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes