2-1/2 x 6 in. Bathroom Sink Drain in Satin Nickel
2-1/2 x 6 in. Bathroom Sink Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grab bar compliant with Americans with disabilities act of 1990 (ADA)
- Slotted with overflow holes
- 6" tail piece
- Brass construction
- Drainage plug closes and opens by push operation
- 2" max. sink thickness
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- OD Tube
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Dome Drain
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in