Wall Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Tuscan Brass
This product has been replaced by
Manufacturer Part #A2307XTCBTO-2
San Giovanni Wall Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" wall mount hot and cold with separate spout
- 1/4-turn ceramic disc control cartridges
- Five Spoke handles
- Fixed spout, 1.2 GPM
- Plumber to provide 1/2" male nipple T-fitting for spout installation
- 1/2" NPT connectors
- 7 7/8" spout reach with 1/2" female inlet
- Brass construction
- The A2307X 51/64" extension piece is C5590, must order 2 for set
- Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- San Giovanni
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in - 10 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 7-7/8 in
- Spout Type:
- C-spout, Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes