ROHL® San Giovanni 1/2 in. Thermostatic Rough Valve Diverter with Volume Control Trim for R1050BD Rough Valve in Polished Nickel

RA4564XMPN

Manufacturer Part #: A4564XMPN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
R1050BD Rough Valve
Collection
San Giovanni
Faucet Height
8-1/2 in
Handle Type
Cross
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Two Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
WaterSense Labeled
No
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday