ROHL®

San Giovanni 2 Robe Hook in Polished Nickel

Part #RA1481LIPN  |  Manufacturer Part #A1481LIPN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Mounting hardware included
  • 2 53/64" projection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: San Giovanni

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-53/64 in

GSA Approved: No

Height: 2-5/64 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Hooks: 2

Projection: 2-53/64 in

Shape: Round

Width: 3-61/64 in