ROHL®

San Giovanni Cross Handle Wall Mount Exposed Tub Set with Hand Shower in Polished Chrome

Part #RA2302XAPC  |  Manufacturer Part #A2302XAPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five Spoke handles
  • Wall mount exposed two handle tub filler with hand-shower holder bracket and single-function ABS hand-shower
  • Includes wall unions
  • Wall mount only. Cannot be installed with iron tub unions or deck unions.
  • 6.6 GPM at 60 PSI
  • Brass construction
  • 59" flexible metal hose

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 5-29/32 in

Collection: San Giovanni

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 6.6 gpm

GSA Approved: No

Handle Type: Cross

High Pressure: 60

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

NSF Certified: No

Number of Holes: 3 Hole

Showerhead Function: Single

Trim Only: No

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

WaterSense Labeled: No