Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

You last purchased this on
 
ROHL®

San Giovanni™ Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Giovanni™ Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #RA2302XMPN
  • Item #7289801
  • Manufacturer Part #A2302XMPN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall mount exposed two handle tub filler with hand-shower holder bracket and single-function ABS hand-shower
  • Includes wall unions
  • Cross handles
  • Brass construction
  • 59" flexible metal hose
  • 6.6 GPM at 60 PSI
  • Wall mount only. Cannot be installed with iron tub unions or deck unions.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
San Giovanni™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
5-29/32 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Flow Rate:
6.6 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - High:
60
Showerhead Function:
Single
Smart Home Compatibility:
Amazon Alexa, Google Assistant, Innit, SmartThinQ
Spout Height:
1-13/16 in
Spout Reach:
4-9/64 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
7 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No