Polished Chrome Wall Mount Slide Bar
San Giovanni Polished Chrome Wall Mount Slide Bar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- San Giovanni style
- 21 3/8" length
- Brass construction
- Lever handle version not available
- 2 31/32" projection
- Length may be cut down
- Sliding hand-shower parking bracket
- 45/64" diameter bar
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- San Giovanni
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Slide Bar
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 21-3/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Pause Control:
- No
- Product Type:
- Slide Bar
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No