Two Handle Roman Tub Faucet with Handshower in Polished Nickel
Edwardian™ Two Handle Roman Tub Faucet with Handshower in Polished Nickel
Frequently Purchased Together
Product Details
- 1/4-turn ceramic disc control cartridges
- Brass construction
- Metal levers
- 4 GPM at 60 PSI
- 7 31/64" spout height
- Single-function brass hand-shower
- 8 37/64" spout reach
- 1/2" female NPT inlet
- Matching lavatory faucet A2328LM
- 6 1/2' hose, 1/2" NPT Connectors
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-31/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 1-37/64 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-37/64 in
- WaterSense Labeled:
- No