4-Hole Deck Floor Metal in Polished Nickel

You last purchased this on
 
ROHL®

San Julio 4-Hole Deck Floor Metal in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Julio 4-Hole Deck Floor Metal in Polished Nickel

  • Fast #
  • Part #RA2104LMPN
  • Item #3770094
  • Manufacturer Part #A2104LMPN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic valves
  • Hose length: 6-1/2'
  • Fixed spout
  • Brass construction
  • Spout reach: 8-25/32"
  • Spout height: 6-3-16"
  • Cutouts: 4 x 1-5/16"
  • 3/4" female NPT inlet
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
San Julio
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
9 gpm
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Deck Mount
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Flow Rate:
1.8 gpm
Spout Height:
3-9/28 in
Spout Type:
C-Spout
Trim Only:
No
Tub Spout Reach:
8-25/32 in
WaterSense Labeled:
No