Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
ROHL®

San Julio Two Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Julio Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RA1676LMAPC2
  • Item #3882193
  • Manufacturer Part #A1676LMAPC-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 11 29/64" high C-spout
  • 8" spout reach
  • Ceramic disc control cartridges
  • Matches bar faucet A1667
  • 1 3/8" hole cutout
  • Brass construction
  • 1/2" female NPSM flexible supplies, 1.5 GPM
  • 4" deep deck extension kit, order part # C7555EXT
  • 2 11/64" max installation depth on deck
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
San Julio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11-39/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/64 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
7-9/32 in
Spout Reach:
7-31/64 in
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
8-21/32 in