Two Handle Kitchen Faucet in Polished Nickel

You last purchased this on
 
ROHL®

San Julio Two Handle Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Julio Two Handle Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RA1676LMPN2
  • Item #3880831
  • Manufacturer Part #A1676LMPN-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 8"
  • C-spout height: 11-29/64"
  • Ceramic disc control cartridges
  • Brass construction
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • 4" deep deck extension kit, order part # C7555EXT
  • Maximum installation depth on deck: 2-11/64"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
San Julio
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11-39/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/64 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
7-9/32 in
Spout Reach:
7-31/64 in
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
8-21/32 in