Two Handle Kitchen Faucet in Tuscan Brass
San Julio Two Handle Kitchen Faucet in Tuscan Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11 29/64" high C-spout
- 8" spout reach
- Ceramic disc control cartridges
- Matches bar faucet A1667
- 1 3/8" hole cutout
- Brass construction
- 1/2" female NPSM flexible supplies, 1.5 GPM
- 4" deep deck extension kit, order part # C7555EXT
- 2 11/64" max installation depth on deck
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- San Julio
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-39/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-11/64 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 7-9/32 in
- Spout Reach:
- 7-31/64 in
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 8-21/32 in