San Julio Two Handle Kitchen Faucet in Polished Chrome

Part #RA1676LM2  |  Manufacturer Part #A1676LMAPC-2

Starting at
$ 458.25 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridges
  • 11 29/64" high C-spout
  • 8" spout reach
  • Swivel spout
  • 1/2" female NPSM flexible supplies, 1.5 GPM
  • 1 3/8" hole cutout
  • Brass construction
  • Matches bar faucet A1667
  • 2 11/64" max installation depth on deck
  • 4" deep deck extension kit, order part # C7555EXT

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: San Julio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11-39/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-11/64 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-9/32 in

Spout Reach: 7-31/64 in

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 8-21/32 in

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® San Julio Two Handle Kitchen Faucet in Polished Chrome / $458.25