0 items

Rohl Shaws 1-1/2 in. 2-Bowl Apron Kitchen Sink White

RRC4018WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 10" overall depth outside
  • 8 1/2" internal depth
  • Acid and alkali resistant glazed surfaces
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • Includes “Shaws” blue badges
  • Internal depth: 8-1/2"
  • Offset drain placement
  • Standard 3-1/2" drain opening
  • Unique casement edge front with 3-sided beveled frame
  • Weight 190 lbs.

SPECIFICATIONS

ADA Compliant
No
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Apron Front
Material
Fireclay
Number Of Bowls
2
Overall Sink Size
39-1/2 in x 18-1/2 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday