18-1/4 x 18-1/4 in. Drop-in and Undermount Fireclay Bar Sink in White

You last purchased this on
 
Shaws

18-1/4 x 18-1/4 in. Drop-in and Undermount Fireclay Bar Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

18-1/4 x 18-1/4 in. Drop-in and Undermount Fireclay Bar Sink in White

  • Fast #
  • Part #RUM1807WH
  • Item #5076625
  • Manufacturer Part #UM1807WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For undermount, can use two QN25UM for improved support
  • Due to ± 2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
  • 21" minimum cabinet size
  • Stain and thermal shock resistant
  • Standard 3-1/2" drain opening
  • Acid, alkali and abrasion resistant
  • Extended disposal flange or basket strainer required for installation
  • For matching wire sink grid, order WSG6737
  • Clips not available
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15-1/8 in x 15-1/8 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/4 in x 18-1/4 in