23-7/16 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in White

You last purchased this on
 
Shaws

Original 23-7/16 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

Original 23-7/16 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in White

  • Fast #
  • Part #RUM2318WH
  • Item #7053905
  • Manufacturer Part #UM2318WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Due to ± 2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
  • For matching wire sink grid, order WSGUM2318
  • 27" minimum cabinet size
  • Weight 110 lbs
  • Includes “Shaws” blue badge
  • No template available
  • Extended disposal flange or basket strainer required for installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Original
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Length:
23-7/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
20-11/16 in x 15 in x 9 in
Sink Depth:
10-1/32 in
Sink Installation Type:
Dual Mount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Width:
18-1/8 in