18 in. Round Fireclay Sink in Biscuit
This product has been replaced by
Manufacturer Part #5927-68
18 in. Round Fireclay Sink in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet drilling
- Acid, alkali, abrasion and thermal shock resistant
- Standard 3-1/2" drain opening
- Clips not available
- Acid/alkali/abrasion resistant
- Stain and thermal shock resistant
- Internal sink walls are tapered, top of sink internal diameter 14-7/8", bottom of sink internal diameter 13-1/4"
- Weight 35 lbs.
- For undermount, can use two QN25UM for improved support
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/8 in x 18-1/7 in