ROHL®

Shaws 26-1/4 in. Wire Sink Grid for Rohl RC3021 Grid in White

Part #RWSG3021WH  |  Manufacturer Part #WSG3021WH

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specifically designed to fit RC3021 Shaws kitchen sink
  • Includes plastic feet to protect sink bottom
  • Vinyl coating
  • Stainless steel construction
  • Stainless Steel construction
  • Biscuit coordinates with Shaws Fireclay Parchment sinks

Specifications

Brand Model Compatibility: RC3021 Sink

CARB OTC LEED Compliant: No

Collection: Shaws

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 1-3/8 in

IAPMO Listed: No

Length: 26-1/4 in

Material: Stainless Steel

Product Type: Grid

Shape: D-shaped

Size: 26-1/4 in x 17-5/16 in

Thickness: 1-3/8 in

Width: 17-5/16 in