4-1/2 in Brass Basket Strainer

You last purchased this on
 
Shaws

Shaws™ 4-1/2 in Brass Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

Shaws™ 4-1/2 in Brass Basket Strainer

  • Fast #
  • Part #R734APC
  • Item #7054082
  • Manufacturer Part #734APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Shorter mounting screws available for metal sink, part #737SCREW23
  • Cleans easily with soap and water
  • Solid brass construction yields longevity and durability
  • Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
  • Authentically crafted in Great Britain
  • Requires Certification

Specifications

Brand Model Compatibility:
737SCREW23 Metal Sink
CARB OTC LEED Compliant:
No
Collection:
Shaws™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/2 in
Drain Diameter:
3-1/2 in
End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
No
Material:
Brass
Origin:
Global
Strainer Size:
4-1/2 in
Tailpiece Included:
No