ROHL®

Shaw's Original Kitchen Sink with Apron in White

Part #RRC3223WH  |  Manufacturer Part #RC3223WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fireclay
  • Bowl depth: 6-3/4"
  • 3-1/2" drain
  • Fluted front
  • Acid and alkali resistant glazed surfaces

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Shaw's Original

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-1/2 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 31-3/8 in x 21 in x 8-5/8 in

Shape: Rectangular

Sink Bowl Size: 27 in x 18 in x 6-3/4 in

Sink Installation Type: Apron Front

Sink Material: Fireclay