Shower Arm in Satin Nickel
This product has been replaced by
Manufacturer Part #1455/16STN
Shower Arm in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" male inlet, 1/2" male outlet
- Brass construction
- 15 13/16" reach shower arm
- Arm is square shape
- Square escutcheon
- Sliding escutcheon with locking set-screw
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17-3/16 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 15-13/16 in
- WaterSense Labeled:
- No