0 items

Rohl Shower Arm

R141016

Color Finish

Starting at $361.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Includes sliding escutcheon with locking set-screw
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Shower arm reach: 15-13/16"
  • Square arm
  • Square escutcheon

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday