Shower Arm & Square Escutcheon in Polished Chrome

You last purchased this on
 
ROHL®

Shower Arm & Square Escutcheon in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Shower Arm & Square Escutcheon in Polished Chrome

  • Fast #
  • Part #R14426APC
  • Item #4837777
  • Manufacturer Part #1442/6APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Sliding square escutcheon
  • Sliding escutcheon
  • 1/2" male inlet, 1/2" male outlet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Depth:
7-7/16 in
Diameter:
2-1/4 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Less Handles
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-9/16 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
No Handle
Pressure - Maximum:
75 psi
Schedule Class:
77.5
Shower Arm Reach:
6-14/25 in
Spout Reach:
7-7/16 in
Spout Type:
Angled
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1 lb
Width:
2-1/4 in