Shower Arm with 19-5/8 in. Spout Reach in Tuscan Brass
This product has been replaced by
Manufacturer Part #200127SATCB
Michael Berman Shower Arm with 19-5/8 in. Spout Reach in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" male
- Outlet: 1/2" male
- Length: 20"
- Includes sliding escutcheon
- Brass construction
Specifications
- ADA Compliant:
- No
- Collection:
- Michael Berman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 2-9/16 in
- End Connection 1:
- NPT
- End Connection 2:
- Male
- End Connections:
- NPT x Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 19-5/8 in
- Spout Reach:
- 19-5/8 in
- WaterSense Labeled:
- No
- Width:
- 2-57/100 in