0 items

Rohl Verona™ Shower Package with Single Cross Handle

RRBKIT35XM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes showerhead, shower arm, pressure balance trim, and wall outlet
  • Trim only

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Verona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2 gpm
IAPMO Listed
No
NSF Certified
No
Showerhead Function
Multi
Spray Type
Multifunction
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday