0 items

Rohl Wellsford® Shower System with Showerhead

RWEKIT46LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1301E hand-shower Set
  • C5056.2 Shower Arm
  • Coordinates with Rohl Bath Suites collection
  • I00124 Body Sprays (x3)
  • R1040R Volume Control Roughs (x3)
  • R1085BO Concealed Therm Rough
  • To complete package, you must order roughs
  • WE2319LMTO Volume Control Trims (x3)
  • WE2327LM Thermostatic Trim
  • WI0122 Showerhead

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Wellsford®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Four Handle
Showerhead Function
Single
Spray Type
Single Function
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday