0 items

Rohl Caswell™ Shower Trim with Hand Shower

RCAKIT30LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Rohl Bath Suites collection
  • D63003 hand-shower Set
  • E824 Wall Outlet
  • Includes shower arm, 59" hose and slide bar
  • Integrated volume control
  • R2014D Pressure Balance Rough
  • Three function hand-shower
  • To complete package, you must order rough

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Caswell™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Ceiling Mount
Flow Rate
1.75 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spray Type
Single Function
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday