0 items

Rohl Perrin & Rowe Showerhead

RB21601

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4"F to 1/2"M adaptor available, order part # U.5399
  • Brass construction
  • Cloudburst design
  • Flow rate: 2.5 gpm
  • Single function showerhead
  • Swivel connection: 1/2" female

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/4 in
End Connection 1
Female Swivel
End Connections
Female Swivel
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Installation Type
Wall Mount
Length
4-1/4 in
Material
Brass
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday