Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in Satin Nickel
Plastic Hose for U.4710;U.4702;U.4707 Single Hole Kitchen Faucets in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perrin and Rowe® 47" black nylon rinse hose for side spray kitchen faucets with rinse hose ferrule
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No