0 items

Rohl Allia Single Bowl Fireclay Kitchen Sink

R6307

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acid, alkali and abrasion resistant
  • No faucet drilling
  • Offset drain placement
  • Single bowl: 10" deep
  • Sink is reversible
  • Sink measures 31-5/8" W x 19-5/8" D x 11" H
  • Standard 3-1/2" drain opening

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
28-1/2 in x 17-3/8 in x 10 in
Collection
Allia
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
11 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
31-1/8 in x 19-5/8 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday