0 items

Rohl Shaws Single Bowl Kitchen or Bar Prep Sink

RRC1515

Color Finish

Starting at $811.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18" minimum cabinet size
  • Acid and alkali resistant
  • Centrally positioned drain opening
  • Drain opening: 3-1/2"
  • Includes “Shaws” blue badge
  • Minimum cabinet size: 18"
  • No faucet drilling
  • Overall depth: 7-1/2"
  • Standard 3-1/2" drain opening

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11-3/4 in x 11-3/4 in x 6-1/2 in
CARB OTC LEED Compliant
No
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
15 in x 15 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday