0 items

Rohl Country Bath Single Cross Handle Pressure Balancing Trim with Diverter

RA2400XM

Color Finish

Starting at $305.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pressure balance
  • Push button diverter

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
Handle Material
Metal
Handle Type
Cross
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-5/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday