Single Function Hand Shower in Polished Chrome

Part #R1301EAPC  |  Item #4778745  |  Manufacturer Part #1301EAPC

$ 558.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes shower bar, hand shower, 59" flexible metal hose and supply elbow
  • Hand shower face diameter: 3"
  • Includes mounting hardware
  • Double spiral brass flexible hose
  • Chemical, scratch, and stain resistant
  • White RESIN insert on 1300E cross handle and hand-showers, METAL insert on 1301E cross handle and hand-showers
  • 3" hand-shower face diameter
  • Old Iron finish only available for 1301E
  • Double spiral brass flexible hose
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 0 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-5/6 in

Diameter: 3 in

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Height: 21-5/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Diameter: 3 in

Hand Shower Flow Rate: 1.8 gpm

Handle Type: Less Handles

Height: 21-5/8 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 59 in

Material: Metal

Maximum Pressure: 75 psi

NSF Certified: No

Number Of Jets: 30

Number of Handles: No Handle

Number of Holes: 1 Hole

Pause Control: No

Showerhead Function: Single

Spray Type: Single Function

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 5.5

Width: 3 in