Single Function Hand Shower in Polished Chrome

Part #RU5195APC  |  Item #5147758  |  Manufacturer Part #U.5195APC

$ 486.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single-function Classic Spray pattern
  • hand-shower connection is 1/2" male
  • Anti-calcium components
  • Flow rate 2.0 GPM
  • 60" hose
  • Hose is 1/2"F NPSM connection

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Hand Shower Diameter: 3 in

Hand Shower Flow Rate: 1.75 gpm

Hose Included: Yes

Hose Length: 60 in

Number of Holes: 1 Hole

Showerhead Function: Single

Trim Only: No