Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swarovski® crystal lever handle
- Includes dome, escutcheon and screws
- Volume control
- See pages 105-106 for rough info
- Brass construction
- Must order rough valve to complete
- Trim only
- R1062BO
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- A4911BO, R1040R and R1062BO
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2 in
- Diameter:
- 2-5/8 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Escutcheon Height:
- 2-9/32 in
- Escutcheon Width:
- 2-9/32 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Volume Control Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.7 lb
- Width:
- 2-5/8 in