0 items

Rohl Avanti Single Leg Floor Mounted Tub Filler

RM1687LM

Color Finish

Starting at $1700.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Ceramic disc cartridge
  • Flexible metal hose: 59"
  • Flow rate: 8.2 gpm at 60 PSI for tub filler and 2 gpm for hand shower
  • Outlet height: 34-7/8"
  • Side mounted single metal lever for volume and temperature control
  • Single leg, floor mount tub filler
  • Single-function brass hand shower with easy clean spray face
  • Spout reach: 10-9/32"
  • Spout swivel: 360°

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Avanti
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
8.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
35-1/16 in
Spout Reach
10-9/32 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
7-13/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday