0 items

Rohl Perrin & Rowe® Single Lever Handle Cold Filter Faucet

RUKIT1621L2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc control cartridge
  • Faucet made in England and filter made in Switzerland
  • Filtered water flow rate: .5 gpm at 45 psi
  • Installation depth on deck: 1-3/4"
  • Metal lever handle
  • Not suitable for R.O. systems or instant hot systems
  • Overall height: 9"
  • Swivel spout reach: 5"

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Inca Brass
Color Finish Category
Brass Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7 in
Spout Reach
5 in
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday