0 items

Rohl Perrin & Rowe® Single Lever Handle Concealed Wall Valve

RU3240LTO

Color Finish

Starting at $170.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • – R1062BO
  • – U.5542NVO
  • – U.5562NBO
  • Includes both porcelain and metal lever
  • Includes both porcelain and metal lever inserts for U.3240L/TO
  • Must order rough valve to complete
  • No temperature indicator
  • See pages 303-304 for rough info
  • Trim only
  • Volume control

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Width
2-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday