0 items

Rohl Perrin & Rowe® Single Lever Handle Valve Trim Only (Less Diverter)

RU1000L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed bath or shower mixer trim without diverter
  • Cover plate and dome made from solid brass
  • Single lever handle

SPECIFICATIONS

ADA Compliant
Yes
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday